Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanized Closed Head Drum Cover, 23-13/16" Inside Diameter

  • Mfr # DC-235

  • Zoro # G003509675


product price: $32.49
/ea
Sold in multiples of 2 for $64.98

Key Features

Outside Dia.
23.8125 in
Overall Width
24.25
Height
1.75
Size
24.25 x 24.25 x 1.75
Width
24.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC-235
Zoro #
G003509675
UPC #
691215050661
Country of Origin
China

Dimensions

Outside Dia.
23.8125 in
Overall Width
24.25
Height
1.75
Size
24.25 x 24.25 x 1.75
Width
24.25
Overall Length
24.25
Overall Height
1.75
Depth
24.25
Length
24.25

Details

Weight
4
Material
Steel
Features
Galvanized steel drum cover is for ideal operation. Ideal for closed head fifty-five gallon drums for maximum efficiency. Cover drums for added protection and the perimeter rim is beaded for safety. Use in industrial applications for optimal results
Application
Galvanized Steel Drum Covers [Prop 65 Warning] for 55 gallon drums.
Finish
Galvanized
Color
Silver

Description

This Galvanized steel drum cover is for a fifty-five (55) Gal drums. Cover drum tops for added protection. Perimeter rim is beaded for safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.