Zoro Homepage

Galvanized Guard Rail-Bolt On 1 Ft

  • Mfr # GR-F3R-DI-1-HDG

  • Zoro # G400471452


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Depth
4 in.
Material
Steel
Finish
Galvanized
Length
4
Weight
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-F3R-DI-1-HDG
Zoro #
G400471452
UPC #
691215339421
Country of Origin
China

Dimensions

Depth
4 in.
Length
4
Height
15
Width
12
Overall Length
4 in.
Overall Height
15 in.
Overall Width
12 in.
Wall Thickness
1/8 in.
Length (Ft.)
1/3 ft.

Details

Item
12 in 3 Rib Drop in Guard Rail Galv
Material
Steel
Finish
Galvanized
Weight
17
Color
Silver
Includes
(1) 3 Ribbed Drop-in Style Guard Rail
Features
3 Ribbed design for added strength. Hot dipped galvanized for a rugged long lastin.g fin.ish. Drop-in. rail with brackets and hardware. Heavy-duty design protects corners of buildin.gs and machin.ery from fork truck and vehicle damage
Guard Rail Item
Structural Guard Rails (drop-in and bolt-on style)

Description

Protecting equipment, inventory, and most importantly individuals from damage or injury is always a concern. But, with a structurally strong guard rail those worries can be eased. Rails have three ribs for impact resistance both indoors and out. With the drop-in style rail design, accessibility is simple and rails can be positioned quickly. To put in place simply slide the rail sections into the post saddles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.