Zoro Homepage

Galvanized Guard Rail-Drop In 41.875 In

  • Mfr # GR-F2R-DI-4-HDG

  • Zoro # G100471585


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Depth
2.5625
Material
Steel
Finish
Galvanized
Length
2.5625
Weight
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-F2R-DI-4-HDG
Zoro #
G100471585
UPC #
691215327640
Country of Origin
China

Dimensions

Depth
2.5625
Length
2.5625
Height
11
Width
41.875
Overall Length
2.5625
Overall Height
11
Overall Width
41.875

Details

Material
Steel
Finish
Galvanized
Weight
48
Color
Silver
Features
2 Ribbed design for secure protection. Hot dipped galvanized for a rugged long lasting finish. Drop-In rail with brackets and hardware. Pre drilled surface mounting holes

Description

Protecting equipment, inventory, and most importantly individuals from damage or injury is always a concern. But, with a structurally strong steel guard rail those worries can be eased. This rail is double ribbed for impact resistance both indoors and out. A bolt-on style rail design allows the user to fasten the rails securely in place.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.