Zoro Homepage

Galvanized Guard Rail-Drop In 89.875 In

  • Mfr # GR-F2R-DI-8-HDG

  • Zoro # G700471657


product price: $304.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Depth
2.5625
Material
Steel
Finish
Galvanized
Length
2.5625
Weight
92
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-F2R-DI-8-HDG
Zoro #
G700471657
UPC #
691215327664
Country of Origin
China

Dimensions

Depth
2.5625
Length
2.5625
Height
11
Width
89.875
Overall Length
2.5625
Overall Height
11
Overall Width
89.875

Details

Material
Steel
Finish
Galvanized
Weight
92
Color
Silver
Features
2 Ribbed design for secure protection. Hot dipped galvanized for a rugged long lasting finish. Drop-In rail with brackets and hardware. Pre drilled surface mounting holes

Description

Protecting equipment, inventory, and most importantly individuals from damage or injury is always a concern. But, with a structurally strong steel guard rail those worries can be eased. This rail is double ribbed for impact resistance both indoors and out. A bolt-on style rail design allows the user to fasten the rails securely in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.