Zoro Homepage

Galvanized Rigid Post, 43-5/32"

  • Mfr # GR-F3R-DI-TP42-HDG

  • Zoro # G1746698


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Depth
9-7/8 in.
Material
Galvanized Steel
Finish
Galvanized
Length
9.875
Weight
59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-F3R-DI-TP42-HDG
Zoro #
G1746698
UPC #
691215066327
Country of Origin
China

Dimensions

Depth
9-7/8 in.
Length
9.875
Height
42
Width
9.875
Overall Length
9-7/8 in.
Overall Height
42 in.
Overall Width
9-7/8 in.
Wall Thickness
1/4 in.
Mounting Plate Dimensions
9-7/8" x 9-7/8"
Length (Ft.)
0.8229 ft.

Details

Item
Structural Guard Rail - Rigid Post 42"
Material
Galvanized Steel
Finish
Galvanized
Weight
59
For Use With
Structural Guard Rails
Color
Gray
Includes
(1) Rigid Tube Post Drop-in
Guard Rail Item
Structural Guard Rails (drop-in and bolt-on style)
Features
3 Ribbed design for added strength. Hot dipped galvanized for a rugged long lastin.g fin.ish. Drop-in. rail with brackets and hardware. Heavy-duty design protects corners of buildin.gs and machin.ery from fork truck and vehicle damage

Description

Galvanized Rigid Post,43-5/32

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.