Zoro Homepage
This item is Discontinued.
Vestil Galvanized Style Drum Sling, 2K DCS-2000-G

Galvanized Style Drum Sling, 2K (Discontinued)

  • Mfr # DCS-2000-G
  • Zoro # G5440115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS-2000-G
Zoro #
G5440115
UPC #
691215012850
Country of Origin
China

Dimensions

Length
22-1/4"
Width
2-1/8"

Details

Item
Galvanized Style Drum Sling
Basket Hitch Capacity
2000 lb
Material
Galvanized Iron

Description

Galvanized Style Drum Sling,2K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.