Zoro Homepage

Galvanized Tilting Drum Ring, 55 gal.

  • Mfr # TDR-55-G

  • Zoro # G5435781


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Depth
29.875
Capacity
1200
Overall Length
29.875
Overall Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDR-55-G
Zoro #
G5435781
UPC #
691215068307
Country of Origin
China

Dimensions

Depth
29.875
Overall Length
29.875
Overall Height
5
Overall Width
37.9375
Width
37.9375
Height
5
Length
29.875

Details

Item
Galvanized Tilting Drum Ring,55 gal.
Material
Carbon Steel
Capacity
1200
Color
Gray
Finish
Galvanized
Accessory Type
Galvanized Tilting Drum Ring,55 gal.

Description

Galvanized Tilting Drum Ring,55 gal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.