Zoro Homepage

Galvanized Welded Wire Pallet 40 x 48"

  • Mfr # WMP-4048

  • Zoro # G5435249


product price: $216.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Height
4 in
Overall Length
40 in
Material
Steel
Length
40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMP-4048
Zoro #
G5435249
UPC #
691215096782
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Height
4 in
Overall Length
40 in
Length
40"
Height
48"

Details

Item
Galvanized Welded Wire Pallet,40 x 48"
Material
Steel
Color
Gray

Description

Galvanized Welded Wire Pallet,40 x 48 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.