Gantry and Jib Guard, 17Wx13-1/2Lx42In H

  • Mfr # CG-42

  • Zoro # G5491604


product price: $482.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Finish
Powder Coat
For Use With
Gantry and Jib Guards
Overall Length
13-1/2"
Overall Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-42
Zoro #
G5491604
UPC #
691215010955
Country of Origin
United States

Dimensions

Overall Length
13-1/2"
Overall Height
42 in
Overall Width
17 in
Overall Depth
13 1/2 in
Usable Opening Depth
10 1/8 in
Usable Opening Width
10 13/16 in
Wall Thickness
3/8 in
Base Depth
13 1/2 in
Base Width
17 9/16 in
Overall Thickness
3/8 in
Compatible Column Length - Minimum
12 3/4 in
Compatible Column Width - Minimum
12 3/4 in (I-Beam)
Compatible Column Diameter
12 3/4 in
Compatible Column Length - Maximum
12 3/4 in
Compatible Column Width - Maximum
12 3/4 in (I-Beam)

Details

Item
Gantry and Jib Guard
Material
Steel
Finish
Powder Coat
For Use With
Gantry and Jib Guards
Color
Yellow
Pallet Rack and Door Track Guard Item
Gantry and Jib Guard
Mounting
Floor
Installation Method
Direct Bolt-On
Compatible Column Shape
Square

Description

Column Protector, Overall Height 42 in, Color Yellow, Overall Thickness 3/8 in, Overall Width 17 in, Installation Method Direct Bolt-On, For Use With Gantry and Jib Guards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.