Zoro Homepage
This item is Discontinued.
Vestil Gas All-Terrain w/Tilt 36"L 4K ALL-T-4-GPT-PT

Gas All-Terrain w/Tilt 36"L 4K (Discontinued)

  • Mfr # ALL-T-4-GPT-PT
  • Zoro # G005573902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL-T-4-GPT-PT
Zoro #
G005573902
UPC #
691215368346
Country of Origin
United States

Dimensions

Overall Height
47.5
Overall Length
82.4375
Overall Width
79
Overall Depth
82.4375

Details

Material
Steel
Color
Blue
Load Capacity
4000
Gross Vehicle Weight
1370
Power Source
Gas
Wheel Material
Foam Filled Pneumatic

Description

An all-terrain pallet truck with a gas powered drive system is the perfect solution when moving items over uneven surfaces. This pallet truck is great for use at construction sites and landscaping areas. With the use of a tilting fork feature, the products can be positioned to better fit the users’ needs. The robust steel construction and wide set outriggers enable the transference of items, both large and small. Steering handle includes multiple controls for user safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.