Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Cylinder Cabinet, 40in.W, Capacity 12

  • Mfr # CYL-EX-12-E

  • Zoro # G8540016


product price: $984.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Cylinder Capacity
12 Compressed Gas Cylinders
Standards
NFPA 58, OSHA 1910.110
Roof Material
Solid Steel
Finish
Powder Coated
Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYL-EX-12-E
Zoro #
G8540016
UPC #
691215085618
Country of Origin
United States

Dimensions

Width
40 in
Overall Depth
32-1/8"
Depth
32 1/8 in
Height
44 1/8 in
Overall Width
40"
Overall Height
44-1/8"
Compatible Tank Size
20 lb
Exterior Height
44 1/8 in
Exterior Depth
32 1/8 in
Exterior Width
40 in
Overall WxDxH
40 in x 32 1/8 in x 44 1/8 in
Maximum Tank Size
20 lb

Details

Cylinder Capacity
12 Compressed Gas Cylinders
Standards
NFPA 58, OSHA 1910.110
Roof Material
Solid Steel
Finish
Powder Coated
Safety Cabinet Door Type
Self-Closing
Number of Cabinet Shelves
2
Color
White
Safety Cabinet Application
Cylinder Cabinet
Assembled/Unassembled
Assembled
Includes
Red Lettered Signage Noting "Propane Exchange, Flammable, No Smoking"
Rated For Flammable Storage
Yes
Safety Cabinet Standards
OSHA
Cylinder Cabinet Storage Type
Vertical
Construction
Steel
Item
Cylinder Storage Cabinet
NFPA 99
Not NFPA 99 Compliant
Door Type
Hinged
Roof Construction
Solid
NFPA 30
Not NFPA 30 Compliant
Vertical Cylinder Capacity
12
Assembled
Assembled
Door Closure Type
Self-Closing
Floor Construction
Solid
Door Construction
Wire Mesh
Material
Steel
Number of Shelves
1
Storage Container Type
LP Gas Cylinders
Lock Type
Padlock
Cylinder Storage Orientation
Vertical
NFPA 58
Not NFPA 58 Compliant

Description

Cylinder Storage Cabinet, Assembled Assembled, Color White, Compatible Tank Size 20 lb, Construction Steel, Cylinder Storage Orientation Vertical, Door Closure Type Self-Closing, Door Construction Wire Mesh, Door Type Hinged, Exterior Depth 32 1/8 in, Exterior Height 44 1/8 in, Exterior Width 40 in, Finish Powder Coated, Floor Construction Solid, Includes Red Lettered Signage Noting In.Propane Exchange, Flammable, No Smoking In., Lock Type Padlock, Material Steel, NFPA 30 Not NFPA 30 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.