Zoro Homepage
This item is Discontinued.
Vestil Gas Powered Trailer Mover PTM-GPT

Gas Powered Trailer Mover (Discontinued)

  • Mfr # PTM-GPT
  • Zoro # G5215080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTM-GPT
Zoro #
G5215080
UPC #
691215091770
Country of Origin
United States

Dimensions

Overall Height
43.5

Details

Material
Steel
Color
Blue
Application
Gas power trailer mover is compact in size and easy to use.
Features
Gas power trailer mover is compact in size and easy to use. Ideal for turning in tight spaces making it highly maneuverable. Hydrostatic transmission provides variable speed control for precise positioning. Rugged foam filled tires with tread pattern are for unpaved surface

Description

Gas Powered Trailer Mover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.