Glass-Filled Nylon Caster Kit 6 in x 2 in 8000 lb Capacity Black
- Mfr # D-CK4-C23C
- Zoro # G622929281
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Application
Works with D Style and R Style Hoppers
Caster Mounting Type
Plate
Wheel Dia.
6 in
Number of Wheels
4
Includes
(2) Rigid Casters, (2) Swivel Casters, Hex Bolts, Flat Washers, and Lock Nuts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-CK4-C23C
- Zoro #
- G622929281
- UPC #
- 691215345934
- Country of Origin
- Taiwan, Province of China
- Application
- Works with D Style and R Style Hoppers
- Caster Mounting Type
- Plate
- Item
- Caster Kit
- Number of Wheels
- 4
- Includes
- (2) Rigid Casters, (2) Swivel Casters, Hex Bolts, Flat Washers, and Lock Nuts
- Wheel/Tread Color
- Black
- Load Capacity
- 8000 lb
- Wheel/Tread Material
- Nylon/GFN
Dimensions
- Wheel Dia.
- 6 in
- Wheel Width
- 4 in
Description
Made of high-tech proprietary Glass Filled Nylon. Provides better impact resistance than standard Glass Filled Nylon. Does not absorb moisture like phenolic, and offers better floor preservation than Ductile Steel or cast iron. Resists most chemicals, solvents, gases, acids and steam cleaning. Top plate measures 4 X 41/2in. Black tread color. 85 (+/-5) Shore D. Wheel core material is Glass Filled Nylon. Made In Canada.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.