Glass Filled Nylon Rigid Caster 4 In. Diameter x 2 In. Width 800 Lb. Capacity Black

  • Mfr # CST-VE-4X2GFN-R

  • Zoro # G512449899


product price:  $25.39
/ea
Sold in multiples of 3 for $76.17

Key Features

Wheel Dia.
4 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
4 in x 2 in
Features
Resistant to a variety of chemicals. Made of high-tech proprietary glass filled nylon. Provides better impact resistance than standard glass filled nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST-VE-4X2GFN-R
Zoro #
G512449899
UPC #
691215025676
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
4 in
Mounting Plate Size
4 in x 2 in
Overall Height
4-1/2 in
Mounting Plate Length
4.5 in

Details

Caster Mounting Type
Flush/Top Plate
Features
Resistant to a variety of chemicals. Made of high-tech proprietary glass filled nylon. Provides better impact resistance than standard glass filled nylon
Color
Black
Frame Finish
Zinc Plated
Includes
(1) Glass Filled Nylon Rigid Caster
Caster Brake Included
No
Load Capacity
800 lb

Description

Made of high-tech proprietary glass filled nylon. Provides better impact resistance than standard glass filled nylon. Does not absorb moisture like phenolic, and offers better floor preservation than steel or cast iron. Resists most chemicals, solvents, gases, acids and steam cleaning. Wheel core material is glass filled nylon.


  • • Resistant to a variety of chemicals
  • • Easy roll performance
  • • Anti-corrosive & rust resistant Zinc Plated finish
  • • Hardened double ball raceway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.