
Glass Filled Nylon Rigid Caster 8 In. Diameter x 2 In. Width 1250 Lb. Capacity Black
Mfr # CST-VE-8X2GFN-R
Zoro # G612450023
product price: $34.89
/ea
Sold in multiples of 2 for $69.78
Key Features
Wheel Dia.
8 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
8 in x 2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CST-VE-8X2GFN-R
Zoro #
G612450023
UPC #
691215073370
Country of Origin
China
Dimensions
Wheel Dia.
8 in
Wheel Width
4 in
Mounting Plate Size
8 in x 2 in
Overall Height
8 in
Mounting Plate Length
8 in
Details
Caster Mounting Type
Flush/Top Plate
Color
Black
Features
Resistant to a variety of chemicals. These glass filled nylon casters are constructed of a thermoplastic compound that is perfect for industrial and institutional applications
Includes
(1) Glass Filled Nylon Rigid Caster
Caster Brake Included
No
Frame Finish
Zinc Plated
Load Capacity
1250 lb
Description
Made of high-tech proprietary glass filled nylon. Provides better impact resistance than standard glass filled nylon. Does not absorb moisture like phenolic, and offers better floor preservation than steel or cast iron. Resists most chemicals, solvents, gases, acids and steam cleaning. Wheel core material is glass filled nylon.
- • Resistant to a variety of chemicals
- • Easy roll performance
- • Anti-corrosive & rust resistant Zinc Plated finish
- • Hardened double ball raceway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.