
Glass Filled Nylon Swivel With Brake Caster 4 In. Diameter x 2 In. Width 800 lb Black
Mfr # CST-VE-4X2GFN-SWB
Zoro # G912449659
product price: $27.95
/ea
Sold in multiples of 2 for $55.90
Key Features
Wheel Dia.
4 in
Wheel Width
5 in
Includes
(1) Glass Filled Nylon Swivel with Brake Caster
Features
Resistant to a variety of chemicals. Made of high-tech proprietary glass filled nylon. Provides better impact resistance than standard glass filled nylon
Frame Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CST-VE-4X2GFN-SWB
Zoro #
G912449659
UPC #
691215072762
Country of Origin
China
Dimensions
Wheel Dia.
4 in
Wheel Width
5 in
Overall Height
5-1/2 in
Mounting Plate Size
4 in x 2 in
Mounting Plate Length
5.5 in
Details
Includes
(1) Glass Filled Nylon Swivel with Brake Caster
Features
Resistant to a variety of chemicals. Made of high-tech proprietary glass filled nylon. Provides better impact resistance than standard glass filled nylon
Frame Finish
Zinc Plated
Caster Mounting Type
Flush/Top Plate
Color
Black
Caster Brake Included
Yes
Load Capacity
800 lb
Description
Made of high-tech proprietary glass filled nylon. Provides better impact resistance than standard glass filled nylon. Does not absorb moisture like phenolic, and offers better floor preservation than steel or cast iron. Resists most chemicals, solvents, gases, acids and steam cleaning. Wheel core material is glass filled nylon.
- • Resistant to a variety of chemicals
- • Easy roll performance
- • Anti-corrosive & rust resistant Zinc Plated finish
- • Hardened double ball raceway
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.