Glass Filled Nylon Swivel With Brake Caster 6 In. Diameter x 2 In. Width 1200 lb Black
- Mfr # CST-VE-6X2GFN-SWB
- Zoro # G012449696
product price:
$
38.79
/ea
Sold in multiples of 2 for
$77.58
Key Features
Wheel Dia.
6 in
Frame Finish
Zinc Plated
Color
Black
Wheel Width
5 in
Overall Height
7-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CST-VE-6X2GFN-SWB
- Zoro #
- G012449696
- UPC #
- 691215026178
- Country of Origin
- China
Dimensions
- Wheel Dia.
- 6 in
- Wheel Width
- 5 in
- Overall Height
- 7-1/4 in
- Mounting Plate Size
- 6 in x 2 in
- Mounting Plate Length
- 7.25 in
Details
- Frame Finish
- Zinc Plated
- Color
- Black
- Includes
- (1) Glass Filled Nylon Swivel with Brake Caster
- Caster Brake Included
- Yes
- Caster Mounting Type
- Flush/Top Plate
- Features
- These glass filled nylon casters are constructed of a thermoplastic compound that is perfect for industrial and institutional applications. Resistant to a variety of chemicals
- Load Capacity
- 1200 lb
Description
Made of high-tech proprietary glass filled nylon. Provides better impact resistance than standard glass filled nylon. Does not absorb moisture like phenolic, and offers better floor preservation than steel or cast iron. Resists most chemicals, solvents, gases, acids and steam cleaning. Wheel core material is glass filled nylon.
- • Resistant to a variety of chemicals
- • Easy roll performance
- • Anti-corrosive & rust resistant Zinc Plated finish
- • Hardened double ball raceway
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.