Shop VESTIL
See all product information
Create Account
Glass Filled Nylon Swivel With Brake Caster 8 In. Diameter x 2 In. Width 1250 lb Black
- Mfr # CST-VE-8X2GFN-SWB
- Zoro # G212449632
product price:
$
44.39
/ea
Sold in multiples of 2 for
$88.78
Key Features
Features
These glass filled nylon casters are constructed of a thermoplastic compound that is perfect for industrial and institutional applications. Resistant to a variety of chemicals.
Color
Black
Wheel Dia.
8 in
Includes
(1) Glass Filled Nylon Swivel with Brake Caster
Frame Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CST-VE-8X2GFN-SWB
- Zoro #
- G212449632
- UPC #
- 691215073394
- Country of Origin
- China
- Features
- These glass filled nylon casters are constructed of a thermoplastic compound that is perfect for industrial and institutional applications. Resistant to a variety of chemicals.
- Color
- Black
- Includes
- (1) Glass Filled Nylon Swivel with Brake Caster
- Frame Finish
- Zinc Plated
- Caster Brake Included
- Yes
- Caster Mounting Type
- Flush/Top Plate
- Load Capacity
- 1250 lb
Dimensions
- Wheel Dia.
- 8 in
- Wheel Width
- 5 in
- Overall Height
- 8-7/8 in
- Mounting Plate Size
- 8 in x 2 in
- Mounting Plate Length
- 8.875 in
Description
Made of high-tech proprietary glass filled nylon. Provides better impact resistance than standard glass filled nylon. Does not absorb moisture like phenolic, and offers better floor preservation than steel or cast iron. Resists most chemicals, solvents, gases, acids and steam cleaning. Wheel core material is glass filled nylon.
- • Resistant to a variety of chemicals
- • Easy roll performance
- • Anti-corrosive and rust resistant Zinc Plated finish
- • Hardened double ball raceway
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.