Shop VESTIL
See all product information
Create Account
Glass Filled Nylon Swivel With Total Brake Caster 8 In. Diameter x 2 In. Width 1250 lb Black
- Mfr # CST-VE-8X2GFN-SWTB
- Zoro # G112449633
product price:
$
59.29
/ea
Key Features
Caster Brake Included
Yes
Color
Black
Caster Mounting Type
Flush/Top Plate
Wheel Dia.
8 in
Includes
(1) Glass Filled Nylon Swivel with Total Brake Caster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CST-VE-8X2GFN-SWTB
- Zoro #
- G112449633
- UPC #
- 691215073400
- Country of Origin
- China
Dimensions
- Wheel Dia.
- 8 in
- Overall Height
- 10-1/2 in
- Wheel Width
- 4 in
- Mounting Plate Size
- 8 in x 2 in
- Mounting Plate Length
- 10.5 in
Details
- Caster Brake Included
- Yes
- Color
- Black
- Caster Mounting Type
- Flush/Top Plate
- Includes
- (1) Glass Filled Nylon Swivel with Total Brake Caster
- Frame Finish
- Zinc Plated
- Features
- These glass filled nylon casters are constructed of a thermoplastic compound that is perfect for industrial and institutional applications. Resistant to a variety of chemicals
- Load Capacity
- 1250 lb
Description
Made of high-tech proprietary glass filled nylon. Provides better impact resistance than standard glass filled nylon. Does not absorb moisture like phenolic, and offers better floor preservation than steel or cast iron. Resists most chemicals, solvents, gases, acids and steam cleaning. Wheel core material is glass filled nylon.
- • Resistant to a variety of chemicals
- • Easy roll performance
- • Anti-corrosive & rust resistant Zinc Plated finish
- • Hardened double ball raceway
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.