Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GR CTR SUPPORT BRACKET 10 TO 12 FT RAIL

  • Mfr # GR-H2R-BKT-CS-DI

  • Zoro # G601793636


product price: $33.29
/ea
Sold in multiples of 2 for $66.58

Key Features

Depth
5-7/16 in.
Material
Steel
Finish
Powder Coat
Length
5.4375
Weight
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-H2R-BKT-CS-DI
Zoro #
G601793636
UPC #
691215222655
Country of Origin
United States

Dimensions

Depth
5-7/16 in.
Length
5.4375
Height
12.25
Width
5.5
Overall Length
5-7/16 in.
Overall Height
12-1/4 in.
Overall Width
5-1/2 in.
Length (Ft.)
0.4531 ft.

Details

Item
Center Post Mounting Bracket Ylw
Material
Steel
Finish
Powder Coat
Weight
5
For Use With
Highway Guard Rail Systems
Color
Yellow
Includes
(1) Center Post Mounting Bracket
Guard Rail Accessory Item
Center Post Mounting Bracket
Type
Mounting Bracket
Guard Rail Item
Highway Guard Rail Systems
Features
Sleek design. Lightweight for easy handlin.g. Strong construction. Help stabilize rails

Description

Extra Post Mounting Bracket for Guard Rail System is a great asset to a new or existing guard rail. Pre-drilled hole for simple installation. A strong steel construction for long term use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.