This item is Discontinued.
This item is Discontinued.
Gray and Yellow Deluxe Tilt Back Drum Truck 1000 lb Pneumatic Wheels (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DBT-1000-PN
- Zoro #
- G4988518
- UPC #
- 691215112178
- Country of Origin
- China
Dimensions
- Overall Height
- 63
- Overall Length
- 27
- Overall Width
- 32
- Height
- 63 in
- Width (In.)
- 32
- Rear Wheel Width
- 4"
Details
- Material
- Steel
- Color
- Gray / Yellow
- Load Capacity
- 1000 lb
- Item
- Deluxe Tilt Back Drum Truck
- Assembled
- Yes
- Includes
- A foot rest helps in loading and supports a loaded drum truck.
- Features
- For Use With
- Accepts:Â 30 & 55-gallon steel and plastic drums
- Color/Finish
- Gray/Yellow
Description
Deluxe Tilt Back Drum Truck
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.