Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Galvanized Cantilever Double Upright Medium Duty 36" Arm Set

  • Mfr # MDU-C-6-36-G-SET

  • Zoro # G4982498


product price: $2,177.99
/pr
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1600 lb.
Depth
82"
Height
72"
Material
Steel
Width
47"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDU-C-6-36-G-SET
Zoro #
G4982498
UPC #
691215119252
Country of Origin
China

Dimensions

Depth
82"
Height
72"
Width
47"

Details

Load Capacity
1600 lb.
Item
Galvanized Cantilever Double Upright MD
Material
Steel

Description

Galv Cantilever Double Upright,MD,36 In.,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.