Zoro Homepage

Gray Powder Coated Pallet Rack Wire Decking 42"W x 46"L

  • Mfr # WMD-4246

  • Zoro # G5435267


product price: $72.39
/ea

Key Features

Finish
Powder Coat
Material
Galvanized Steel
Overall Height
1.5
Overall Width
46
Depth
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMD-4246
Zoro #
G5435267
UPC #
691215096751
Country of Origin
United States

Dimensions

Overall Height
1.5
Overall Width
46
Depth
42
Width
46
Height
1.5
Length
42
Overall Length
42
Size
42 x 46 x 1.5

Details

Finish
Powder Coat
Material
Galvanized Steel
Item
Pallet Rack Wire Decking,42 x 46"
For Use With
BEAM-S-850, BEAM-S-870, BEAM-S-960, BEAM-S-970, BEAM-S-1050, BEAM-S-1070, BEAM-S-1250, BEAM-S-1260
Color
Gray
Application
Keep pallet and products from falling thru rack beams. 
Capacity
2500
Features
Pallet rack wire decking provides maximum support at minimum cost. “U� channels keep pallet and products from falling through rack beams. Welded wire construction with under-supports for optimal results. Durable powder-coat finish discourages rust
Weight
24

Description

Pallet Rack Wire Decking,42 x 46 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.