Zoro Homepage

Gray Powder Coated Pallet Rack Wire Decking 42"W x 52"L

  • Mfr # WMD-4252

  • Zoro # G1753162


product price: $83.89
/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.

Key Features

Finish
Powder Coat
Material
Galvanized Steel
Overall Height
1.5
Overall Width
52
Depth
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMD-4252
Zoro #
G1753162
UPC #
691215096768
Country of Origin
United States

Dimensions

Overall Height
1.5
Overall Width
52
Depth
42
Overall Length
42
Width
52
Height
1.5
Length
42
Size
42 x 52 x 1.5

Details

Finish
Powder Coat
Material
Galvanized Steel
Item
Pallet Rack Wire Decking,42" x 52"
Color
Gray
For Use With
BEAM-S-850, BEAM-S-870, BEAM-S-960, BEAM-S-970, BEAM-S-1050, BEAM-S-1070, BEAM-S-1250, BEAM-S-1260
Application
Keep pallet and products from falling thru rack beams. 
Capacity
2500
Features
Pallet rack wire decking provides maximum support at minimum cost. “U� channels keep pallet and products from falling through rack beams. Welded wire construction with under-supports for optimal results. Durable powder-coat finish discourages rust
Weight
25

Description

Pallet Rack Wire Decking,42 In. x 52 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.