Zoro Homepage

Green Rigid Polyurethane 6 x 2 Caster

  • Mfr # CST-FC47-6X2DT-R

  • Zoro # G2936442


product price: $32.75
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Wheel Dia.
6in
Wheel Width
2in
Load Rating
900 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-FC47-6X2DT-R
Zoro #
G2936442
UPC #
691215231633
Country of Origin
Taiwan, Province of China

Dimensions

Wheel Dia.
6in
Wheel Width
2in

Details

Item
Caster,Rigid,Duratough(R),6x2in
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Load Rating
900 lb.
Number of Wheels
1

Description

Caster,Rigid,Duratough(R),6x2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.