This item is Discontinued.

Zoro Select Guard Rail, 65-7/8 In. L, 15 In. H GR-F3R-BO-6-HDG

Guard Rail, 65-7/8 In. L, 15 In. H (Discontinued)

  • Mfr # GR-F3R-BO-6-HDG
  • Zoro # G5697587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR-F3R-BO-6-HDG
Zoro #
G5697587
UPC #
691215066280
Country of Origin
China

Dimensions

Overall Length
5 1/2 ft
Overall Height
15 in
Nominal Length
6 ft.

Details

Item
Guard Rail
Material
Steel
Finish
Galvanized
Color
Silver
Includes
Hardware
Guard Rail Mounting Style
Bolt On
Guard Rail Component
Guard Rail
Mounting Style
Bolt On
Net Weight
64 lb
Number of Ribs
3
Product Type
Guardrail
Rail Mounting Style
Bolt-On
Includes Mounting Hardware
Mounting Hardware Included

Description

Guard Rail, Material Steel, Guard Rail Mounting Style Bolt On, Finish Galvanized, Silver, Overall Height 15 in, Number of Ribs 3, Overall Length 5 1/2 ft, Net Weight 64 lb, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.