Zoro Homepage

Guard Rail, 8 in.L, 41 lb.

  • Mfr # LPRO-RF-36-16-4

  • Zoro # G2392190


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coat
Overall Length
5/8 ft
Overall Height
16 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPRO-RF-36-16-4
Zoro #
G2392190
UPC #
691215067829
Country of Origin
United States

Dimensions

Overall Length
5/8 ft
Overall Height
16 in
Diameter
4 1/2 in
Mounting Plate Dimensions
8 in x 8 in
Nominal Length
8-5/8"
Top Rail Height
16 in
Guardrail Diameter
4 1/2 in
Mounting Plate Width
8 in
Mounting Plate Length
8 in
Mounting Hole Diameter
5/8 in

Details

Item
Machine Guard
Material
Steel
Finish
Powder Coat
Color
Yellow
Includes
(2) Base plates which includes (4) pre-drilled mounting holes
Guard Rail Mounting Style
Floor Mounted
Guard Rail Component
Machine Guard
Mounting Style
Bolt On
Net Weight
41 lb
Product Type
Guardrail
Rail Mounting Style
Floor Mounted
Compatible Manufacturer Model Number
AS-125, AS-125-4PK, LPRO-RF-BASE
Includes Mounting Hardware
Mounting Hardware Not Included

Description

Machine Guard, Material Steel, Guard Rail Mounting Style Floor Mounted, Finish Powder Coated, Yellow, Overall Height 16 in, Number of Ribs Not Applicable, Overall Length 5/8 ft, Diameter 4 1/2 in, Mounting Plate Dimensions 8 in x 8 in, Net Weight 41 lb, Includes (2) Base plates which includes (4) pre-drilled mounting holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.