Zoro Homepage

Guard Rail, 8 in.L, 52 lb.

  • Mfr # LPRO-RF-36-9-4

  • Zoro # G2392218


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coat
Overall Length
5/8 ft
Overall Height
9 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPRO-RF-36-9-4
Zoro #
G2392218
UPC #
691215067966
Country of Origin
United States

Dimensions

Overall Length
5/8 ft
Overall Height
9 in
Mounting Plate Dimensions
8 in x 8 in
Diameter
4 1/2 in
Nominal Length
8-5/8"
Top Rail Height
9 in
Mounting Hole Diameter
5/8 in
Mounting Plate Length
8 in
Guardrail Diameter
4 1/2 in
Mounting Plate Width
8 in

Details

Item
Machine Guard
Material
Steel
Finish
Powder Coat
Color
Yellow
Includes
(2) Base plates which includes (4) pre-drilled mounting holes
Guard Rail Mounting Style
Floor Mounted
Guard Rail Component
Machine Guard
Net Weight
52 lb
Mounting Style
Bolt On
Compatible Manufacturer Model Number
AS-125, AS-125-4PK, LPRO-RF-BASE
Rail Mounting Style
Floor Mounted
Includes Mounting Hardware
Mounting Hardware Not Included
Product Type
Guardrail

Description

Machine Guard, Material Steel, Guard Rail Mounting Style Floor Mounted, Finish Powder Coated, Yellow, Overall Height 9 in, Number of Ribs Not Applicable, Overall Length 5/8 ft, Diameter 4 1/2 in, Mounting Plate Dimensions 8 in x 8 in, Net Weight 52 lb, Includes (2) Base plates which includes (4) pre-drilled mounting holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.