Guard Rail, 8 in.L, 90 lb.
Mfr # LPRO-RF-48-16-4
Zoro # G2392181
product price: $283.99
/eaKey Features
Material
Steel
Finish
Powder Coat
Overall Length
5/8 ft
Overall Height
16 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPRO-RF-48-16-4
Zoro #
G2392181
UPC #
691215067928
Country of Origin
United States
Dimensions
Overall Length
5/8 ft
Overall Height
16 in
Diameter
4 1/2 in
Nominal Length
8-5/8"
Mounting Plate Dimensions
8 in x 8 in
Top Rail Height
16 in
Guardrail Diameter
4 1/2 in
Mounting Hole Diameter
5/8 in
Mounting Plate Width
8 in
Mounting Plate Length
8 in
Details
Item
Machine Guard
Material
Steel
Finish
Powder Coat
Color
Yellow
Includes
(2) Base plates which includes (4) pre-drilled mounting holes
Guard Rail Mounting Style
Floor Mounted
Guard Rail Component
Machine Guard
Net Weight
90 lb
Mounting Style
Bolt On
Compatible Manufacturer Model Number
AS-125, AS-125-4PK, LPRO-RF-BASE
Includes Mounting Hardware
Mounting Hardware Not Included
Product Type
Guardrail
Rail Mounting Style
Floor Mounted
Description
Machine Guard, Material Steel, Guard Rail Mounting Style Floor Mounted, Finish Powder Coated, Yellow, Overall Height 16 in, Number of Ribs Not Applicable, Overall Length 5/8 ft, Diameter 4 1/2 in, Mounting Plate Dimensions 8 in x 8 in, Net Weight 90 lb, Includes (2) Base plates which includes (4) pre-drilled mounting holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.