Zoro Homepage

Guard Rail Straight Rail, 132"

  • Mfr # GR-H2R-BO-11-HDG

  • Zoro # G1746713


product price: $289.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Depth
132 in.
Material
Steel
Finish
Galvanized
Length
132
Weight
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-H2R-BO-11-HDG
Zoro #
G1746713
UPC #
691215132497
Country of Origin
China

Dimensions

Depth
132 in.
Length
132
Height
12
Width
4.625
Overall Length
132 in.
Overall Height
12 in.
Overall Width
4-5/8 in.
Mounting Plate Dimensions
3/4" x 2-1/2"
Length (Ft.)
11 ft.

Details

Item
Guard Rail Straight Rail,132"
Material
Steel
Finish
Galvanized
Weight
96
Color
Gray
Includes
(1) Straight Guard Rail
Features
Guard rail design protects equipment visually and physically. Economical system can be utilized in.doors or outdoors. Heavy-duty design protects corners of buildin.gs and machin.ery from fork truck and vehicle damage. Steel offers strong reliable protection
Guard Rail Item
Highway Guard Rail Systems

Description

Guard Rail Straight Rail,132

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.