Zoro Homepage

Guard Rail Straight Rail, 36"

  • Mfr # GR-H2R-BO-3-HDG

  • Zoro # G1746707


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Depth
36
Material
Steel
Finish
Galvanized
Length
36
Weight
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-H2R-BO-3-HDG
Zoro #
G1746707
UPC #
691215132466
Country of Origin
China

Dimensions

Depth
36
Length
36
Height
12
Width
4.625
Overall Length
36
Overall Height
12
Overall Width
4.625
Slotted Hole Size
3/4 x 2-1/2 in
Size
36 x 4.625 x 12

Details

Item
Guard Rail Straight Rail,36"
Material
Steel
Finish
Galvanized
Weight
20
Color
Gray
Features
Guard rail design protects equipment visually and physically. Economical system can be utilized indoors or outdoors. Heavy-duty design protects corners of buildings and machinery from fork truck and vehicle damage. Steel offers strong reliable protection
Impact Resistance
4,000 lb. @ 4 mph
Rail Type
Straight
Application
Ideal for protecting corners of buildings and machinery from fork truck and vehicle damage.

Description

Guard Rail Straight Rail,36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.