Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guard Rail Straight Rail, 48"

  • Mfr # GR-H2R-BO-4-HDG

  • Zoro # G1746838


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Depth
48 in.
Material
Steel
Finish
Galvanized
Length
48
Weight
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-H2R-BO-4-HDG
Zoro #
G1746838
UPC #
691215021388
Country of Origin
China

Dimensions

Depth
48 in.
Length
48
Height
12
Width
4.625
Overall Length
48 in.
Overall Height
12 in.
Overall Width
4-5/8 in.
Mounting Plate Dimensions
3/4" x 2-1/2"
Length (Ft.)
4 ft.

Details

Item
Guard Rail Straight Rail,48"
Material
Steel
Finish
Galvanized
Weight
30
Color
Gray
Includes
(1) Straight Guard Rail
Guard Rail Item
Highway Guard Rail Systems
Features
Guard rail design protects equipment visually and physically. Economical system can be utilized in.doors or outdoors. Heavy-duty design protects corners of buildin.gs and machin.ery from fork truck and vehicle damage. Steel offers strong reliable protection

Description

Guard Rail Straight Rail,48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.