Zoro Homepage
This item is Discontinued.
Vestil Guard Rail System - Curved Rail GR-H2R-CRV-BO-12-HDG

Guard Rail System - Curved Rail (Discontinued)

  • Mfr # GR-H2R-CRV-BO-12-HDG
  • Zoro # G0982409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-H2R-CRV-BO-12-HDG
Zoro #
G0982409
UPC #
691215021364
Country of Origin
China

Dimensions

Depth
144
Length
144
Height
12
Width
4.625
Overall Length
144
Overall Height
12
Overall Width
4.625

Details

Item
Guard Rail System - Curved Rail
Material
Steel
Finish
Galvanized
Weight
90
Color
Gray
Features
Economical system can be utilized indoors or outdoors. 2 Ribbed design for secure protection. Hot dipped galvanized for a rugged long lasting finish. Steel construction offers strong reliable protection

Description

Guard Rail System - Curved Rail

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.