Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guard Rail System - Curved Rail

  • Mfr # GR-H2R-CRV-BO-4-HDG

  • Zoro # G0983361


product price: $274.54
/ea
Free Shipping & Returns

Key Features

Depth
48 in.
Material
Steel
Finish
Galvanized
Length
48
Weight
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-H2R-CRV-BO-4-HDG
Zoro #
G0983361
UPC #
691215021395
Country of Origin
China

Dimensions

Depth
48 in.
Length
48
Height
12
Width
4.625
Overall Length
48 in.
Overall Height
12 in.
Overall Width
4-5/8 in.
Mounting Plate Dimensions
3/4" x 2-1/2"
Length (Ft.)
4 ft.

Details

Item
Guard Rail System - Curved Rail
Material
Steel
Finish
Galvanized
Weight
30
Color
Gray
Includes
(1) Curved Guard Rail
Guard Rail Item
Highway Guard Rail Systems
Features
Economical system can be utilized in.doors or outdoors. 2 Ribbed design for secure protection. Hot dipped galvanized for a rugged long lastin.g fin.ish. Steel construction offers strong reliable protection

Description

Guard Rail System - Curved Rail

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.