Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guard Rail System - Drop In Rail Yellow

  • Mfr # GR-H2R-DI-10-YL

  • Zoro # G0594128


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Depth
122.75
Material
Steel
Finish
Powder Coat
Weight
113
Height
12.8125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-H2R-DI-10-YL
Zoro #
G0594128
UPC #
691215077057
Country of Origin
China

Dimensions

Depth
122.75
Length
122.75
Height
12.8125
Width
5.5
Overall Length
122.75
Overall Height
12.8125
Overall Width
5.5
Top Rail Height
12 7/8 in
Mounting Hole Diameter
3/4 in
Mid-Rail Height
12 7/8 in

Details

Item
Guard Rail System - Drop In Rail Yellow
Material
Steel
Finish
Powder Coat
Weight
113
Color
Yellow (Rail), Black (Bracket)
Includes
Hardware
Features
Guard rail design protects equipment visually and physically. Economical system can be utilized indoors or outdoors. Heavy-duty design protects corners of buildings and machinery from fork truck and vehicle damage. Steel offers strong reliable protection
Number of Ribs
2
Rail Mounting Style
Lift-Out
Includes Mounting Hardware
Mounting Hardware Included
Compatible Manufacturer Model Number
GR-H2R-BKT-CS-DI, GR-H2R-BKT-DI-BK, GR-H2R-CAP, GR-H2R-DI-TP18-YL, GR-H2R-DI-TP42-YL, GR-H2R-DI-TP60-YL, GR-H2R-DI-TP72-YL, GR-H2R-S90C-CAP-BK, GR-H2R-S90C-CAP-YL, GR-H2R-SP, GR-H2R-TP-ADJBKT
Product Type
Guardrail
Guardrail Type
Straight

Description

Material Steel, Finish Powder Coated, Yellow, Overall Height 12 7/8 in, Number of Ribs 2, Overall Length 10 1/4 ft, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.