Zoro Homepage

GUARD RAIL SYSTEM DROP IN U-BRACKET BLK

  • Mfr # GR-H2R-BKT-DI-BK

  • Zoro # G501793385


product price: $51.65
/ea

Key Features

Depth
12-1/2 in.
Material
Steel
Finish
Powder Coat
Length
12.5
Weight
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-H2R-BKT-DI-BK
Zoro #
G501793385
UPC #
691215231503
Country of Origin
China

Dimensions

Depth
12-1/2 in.
Length
12.5
Height
5.25
Width
5.5
Overall Length
12-1/2 in.
Overall Height
5-1/4 in.
Overall Width
5-1/2 in.
Length (Ft.)
1.0417 ft.

Details

Item
U-Bracket For Guard Rail System
Material
Steel
Finish
Powder Coat
Weight
9
For Use With
Highway Guard Rail Systems
Color
Black
Includes
(1) U-Bracket
Guard Rail Accessory Item
U-Bracket
Type
U-Bracket
Features
Lightweight for simple handlin.g. Four bracket tabs for stability. Welded design. Smooth black fin.ish
Guard Rail Item
Highway Guard Rail Systems

Description

Extra Post Mounting Bracket for Guard Rail System is a great asset to a new or existing guard rail. Pre-drilled hole for simple installation. A strong steel construction for long term use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.