Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guard Rail System Drop, Yllw, 108"

  • Mfr # GR-H2R-DI-9-YL

  • Zoro # G1746969


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Depth
110-3/4 in.
Material
Steel
Finish
Powder Coat
Weight
116
Height
12.8125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-H2R-DI-9-YL
Zoro #
G1746969
UPC #
691215221696
Country of Origin
China

Dimensions

Depth
110-3/4 in.
Length
110.75
Height
12.8125
Width
5.5
Overall Length
110-3/4 in.
Overall Height
12-13/16 in.
Overall Width
5-1/2 in.
Length (Ft.)
9.2292 ft.

Details

Item
Guard Rail System Drop,Yllw,108"
Material
Steel
Finish
Powder Coat
Weight
116
Color
Yellow (Rail), Black (Bracket)
Includes
(1) Drop-in Guard Rail
Features
Guard rail design protects equipment visually and physically. Economical system can be utilized in.doors or outdoors. Heavy-duty design protects corners of buildin.gs and machin.ery from fork truck and vehicle damage. Steel offers strong reliable protection
Guard Rail Item
Highway Guard Rail Systems

Description

Guard Rail System Drop,Yllw,108

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.