Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guard Rail System Drop Yllw, 132"

  • Mfr # GR-H2R-DI-11-YL

  • Zoro # G1746777


product price: $446.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Depth
134-3/4 in.
Material
Steel
Finish
Powder Coat
Weight
137
Height
12.8125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-H2R-DI-11-YL
Zoro #
G1746777
UPC #
691215221702
Country of Origin
China

Dimensions

Depth
134-3/4 in.
Length
134.75
Height
12.8125
Width
5.5
Overall Length
134-3/4 in.
Overall Height
12-13/16 in.
Overall Width
5-1/2 in.
Length (Ft.)
11.3125 ft.

Details

Item
Guard Rail System Drop Yllw,132"
Material
Steel
Finish
Powder Coat
Weight
137
Color
Yellow (Rail), Black (Bracket)
Includes
(1) Drop-in Guard Rail
Guard Rail Item
Highway Guard Rail Systems
Features
Guard rail design protects equipment visually and physically. Economical system can be utilized in.doors or outdoors. Heavy-duty design protects corners of buildin.gs and machin.ery from fork truck and vehicle damage. Steel offers strong reliable protection

Description

Guard Rail System Drop Yllw,132

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.