Zoro Homepage

Guard Rail System, Grey End Cap

  • Mfr # GR-H2R-CAP-GY

  • Zoro # G0984868


product price: $51.39
/ea

Key Features

Material
Plastic
Overall Height
13.5
Overall Width
7
Color
Gray
For Use With
GR-H2R-BO-10-HDG,GR-H2R-CRV-BO-10-HDG,GR-H2R-BO-10-YL,GR-H2R-BO-11-HDG,GR-H2R-BO-11-YL,GR-H2R-BO-12-HDG,GR-H2R-CRV-BO-12-HDG,GR-H2R-BO-12-YL,GR-H2R-BO-3-HDG,GR-H2R-BO-3-YL,GR-H2R-BO-4-HDG,GR-H2R-CRV-BO-4-HDG,GR-H2R-BO-4-YL,GR-H2R-BO-5-HDG,GR-H2R-BO-5-YL,GR-H2R-BO-6-HDG,GR-H2R-CRV-BO-6-HDG,GR-H2R-BO-6-YL,GR-H2R-BO-7-HDG,GR-H2R-BO-7-YL,GR-H2R-BO-8-HDG,GR-8-CRV,GR-H2R-BO-8-YL,GR-H2R-BO-9-HDG,GR-H2R-BO-9-YL,GR-H2R-DI-10-HDG,GR-H2R-DI-10-YL,GR-H2R-DI-11-HDG,GR-H2R-DI-11-YL,GR-H2R-DI-12-HDG,GR-H2R-DI-12-YL,GR-H2R-DI-3-HDG,GR-H2R-DI-3-YL,GR-H2R-DI-4-HDG,GR-H2R-DI-4-YL,GR-H2R-DI-5-HDG,GR-H2R-DI-5-YL,GR-H2R-DI-6-HDG,GR-H2R-DI-6-YL,GR-H2R-DI-7-HDG,GR-H2R-DI-7-YL,GR-H2R-DI-8-HDG,GR-H2R-DI-8-YL,GR-H2R-DI-9-HDG,GR-H2R-DI-9-YL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-H2R-CAP-GY
Zoro #
G0984868
UPC #
691215098588
Country of Origin
United States

Dimensions

Overall Height
13.5
Overall Width
7
Depth
4
Length
4
Width
7
Height
13.5
Overall Length
4
Size
4 x 7 x 13.5

Details

Material
Plastic
Color
Gray
For Use With
GR-H2R-BO-10-HDG,GR-H2R-CRV-BO-10-HDG,GR-H2R-BO-10-YL,GR-H2R-BO-11-HDG,GR-H2R-BO-11-YL,GR-H2R-BO-12-HDG,GR-H2R-CRV-BO-12-HDG,GR-H2R-BO-12-YL,GR-H2R-BO-3-HDG,GR-H2R-BO-3-YL,GR-H2R-BO-4-HDG,GR-H2R-CRV-BO-4-HDG,GR-H2R-BO-4-YL,GR-H2R-BO-5-HDG,GR-H2R-BO-5-YL,GR-H2R-BO-6-HDG,GR-H2R-CRV-BO-6-HDG,GR-H2R-BO-6-YL,GR-H2R-BO-7-HDG,GR-H2R-BO-7-YL,GR-H2R-BO-8-HDG,GR-8-CRV,GR-H2R-BO-8-YL,GR-H2R-BO-9-HDG,GR-H2R-BO-9-YL,GR-H2R-DI-10-HDG,GR-H2R-DI-10-YL,GR-H2R-DI-11-HDG,GR-H2R-DI-11-YL,GR-H2R-DI-12-HDG,GR-H2R-DI-12-YL,GR-H2R-DI-3-HDG,GR-H2R-DI-3-YL,GR-H2R-DI-4-HDG,GR-H2R-DI-4-YL,GR-H2R-DI-5-HDG,GR-H2R-DI-5-YL,GR-H2R-DI-6-HDG,GR-H2R-DI-6-YL,GR-H2R-DI-7-HDG,GR-H2R-DI-7-YL,GR-H2R-DI-8-HDG,GR-H2R-DI-8-YL,GR-H2R-DI-9-HDG,GR-H2R-DI-9-YL
Item
Guard Rail System - Grey End Cap
Type
End Guard
Net Weight
5
Application
Plastic end cap for highway guard rail systems.
Features
Adds length to rail. Pre-drilled mounting hole. Color blends in to galvanized rails. Designed for a variety of climates

Description

Guard Rail System - Grey End Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.