Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guard Rail System Spring Post

  • Mfr # GR-H2R-SP

  • Zoro # G505444306


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Depth
1/16 in.
Material
Steel
Finish
Powder Coat
Length
0.0625
Weight
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-H2R-SP
Zoro #
G505444306
UPC #
691215021517
Country of Origin
China

Dimensions

Depth
1/16 in.
Length
0.0625
Height
24
Width
1.5
Overall Length
1/16 in.
Overall Height
24 in.
Overall Width
1-1/2 in.
Length (Ft.)
0.00521 ft.

Details

Item
Guard Rail System Spring Post
Material
Steel
Finish
Powder Coat
Weight
15
For Use With
Highway Guard Rail Systems
Color
Yellow
Includes
(1) Spring Post
Guard Rail Accessory Item
Spring Post
Features
Brightly colored for visibility. Unique design dimin.ishes damage. Simple in.stallation for immediate use. Strong construction for added strength
Guard Rail Item
Highway Guard Rail Systems
Guard Rail Levels
1

Description

The spring post for guard rail system is great for use in crowded areas that need protection. The post is designed to flex when hit for added security and less overall damage. Hardware to mount post to rail is included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.