Zoro Homepage
This item is Discontinued.
Vestil Guard Rail Wall Mount 48 In. Galv. GR-H2R-WM-4-HDG

Guard Rail Wall Mount 48 In. Galv. (Discontinued)

  • Mfr # GR-H2R-WM-4-HDG
  • Zoro # G205444309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-H2R-WM-4-HDG
Zoro #
G205444309
UPC #
691215364836
Country of Origin
China

Dimensions

Depth
48
Length
48
Height
12.125
Width
3.9375

Details

Material
Steel
Weight
42
Color
Gray

Description

A wall mounted bumper rail provides the safety and structural security that all industries need. The rails are mounted to the surface of the wall, providing essential protection without congesting work areas. Unlike post style rails, the wall mounting capabilities give the user full control over the height at which it is mounted.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.