Zoro Homepage

Guard Rail Wall Mount 48 In. Yel.

  • Mfr # GR-H2R-WM-4-YL

  • Zoro # G805444280


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Depth
48 in.
Material
Steel
Finish
Powder Coat
Length
48
Weight
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-H2R-WM-4-YL
Zoro #
G805444280
UPC #
691215364829
Country of Origin
China

Dimensions

Depth
48 in.
Length
48
Height
12.125
Width
3.9375
Overall Length
48 in.
Overall Height
12-1/8 in.
Overall Width
3-15/16 in.
Wall Thickness
11 gauge
Length (Ft.)
4 ft.

Details

Item
Guard Rail Wall Mount 48 in Yel
Material
Steel
Finish
Powder Coat
Weight
42
Color
Yellow
Includes
(1) Guard Rail Wall Mount
Features
Yellow powder coat fin.ish. Durable steel construction. Space savin.g alternative to traditional guardrails and posts. 10,000 lbs. impact capacity at 4 mph
Guard Rail Item
Wall Mount Guard Rails

Description

A wall mounted bumper rail provides the safety and structural security that all industries need. The rails are mounted to the surface of the wall, providing essential protection without congesting work areas. Unlike post style rails, the wall mounting capabilities give the user full control over the height at which it is mounted.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.