Zoro Homepage

Hand Chain Hoist

  • Mfr # HCH-1-15

  • Zoro # G0984037


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1000 lbs
Hoist Lift
Manual Chain Hoist
Hoist Mount
Hook
Housing Length
6 in
Housing Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCH-1-15
Zoro #
G0984037
UPC #
691215021968
Country of Origin
China

Dimensions

Housing Length
6 in
Housing Width
7 in
Housing Depth
11 in

Details

Load Capacity
1000 lbs
Hoist Lift
Manual Chain Hoist
Hoist Mount
Hook
Item
Hand Chain Hoist
Brake
Disc brake
Standards
ANSI B30.16-2003
Application
Compact design and low headroom allow installation in confined areas.
Finish
Painted

Description

Hand Chain Hoist

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.