Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Control Assembly For Lift & Tilt Workstation Tables Two Button

  • Mfr # ADDL-HH2PB

  • Zoro # G012507631


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Length
2-1/4 in
Overall Width
2-1/2 in
Includes
8' Cord
Color
Gray
Overall Height
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADDL-HH2PB
Zoro #
G012507631
UPC #
691215001182
Country of Origin
United States

Dimensions

Length
2-1/4 in
Overall Width
2-1/2 in
Overall Height
5-1/2 in

Details

Includes
8' Cord
Color
Gray
Material
Metal

Description

Additional two-button hand control assembly.


  • • Additional two-button hand control assembly for ideal operation
  • • Ideal for ergonomic solutions for maximum efficiency
  • • Features durable construction for added strength and long life
  • • Use in industrial applications for optimal results

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.