Zoro Homepage

Hand Control with 8 Ft. Cord For EHLTG Models

  • Mfr # HH2PB-8-FC2

  • Zoro # G112507494


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Lifting Height Max.
194
Material
Plastic
Color
Yellow
Voltage
115V
Power Source
AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH2PB-8-FC2
Zoro #
G112507494
UPC #
691215111935
Country of Origin
China

Dimensions

Lifting Height Max.
194
Overall Height
5-1/2 in
Length
2-1/4 in
Overall Width
2.5 in

Details

Material
Plastic
Color
Yellow
Voltage
115V
Power Source
AC
Includes
Hand Control with 8 Ft. Cord For EHLTG Models

Description

The hand held pendent is great for adding safety to the user and personnel in the area. The unit gives distance to the user to stand away from the unit while it is in action. The push-button design allows the user to have full functionality and precise positioning.


  • • Gives user ability of precise positioning
  • • Creates distance between table and user
  • • Maximizes efficiency
  • • Fully powered for constant use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.