Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Crank, 1500lb, 7-9/16In

  • Mfr # HDLL-15

  • Zoro # G0175975


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Red
Max. Spread
19 1/4 in
Min. Spread
19 1/4 in
Overall Length
25 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDLL-15
Zoro #
G0175975
UPC #
691215055741
Country of Origin
China

Dimensions

Overall Length
25 1/2 in
Bail Thickness
3/8 in
Usable Upper Bail Width
1 7/8 in
Usable Upper Bail Length
2 3/4 in
Overall Height
12 1/2 in
Bail Inside Length
2 3/4 in
Bail Height
1 1/2 in
Bail Inside Width
1 7/8 in

Details

Item
Fixed Spread Lifting Beam
Material
Steel
Color
Red
Max. Spread
19 1/4 in
Min. Spread
19 1/4 in
Working Load Limit
1,500 lb
Headroom
9 in
Includes
Hand Crank
Hook Opening
2 in
Standards
ECCN, HTSUS, USMCA HS
Spread Adjustability
Fixed
Hardware Included
Rigging Chain
Bail Adjustment Increments
9 5/8 in
Bail Adjustability
Adjustable
Beam Type
Lifting Beam
Maximum Headroom
9 in
Maximum Spread
19 1/4 in

Description

Lifting Beam, Working Load Limit 1,500 lb, Spread Adjustability Fixed, Overall Length 25 1/2 in, Minimum Spread Not Applicable, Maximum Spread 19 1/4 in, Minimum Headroom Not Applicable, Maximum Headroom 9 in, Material Steel, Bail Height 1 1/2 in, Bail Inside Length 2 3/4 in, Bail Inside Width 1 7/8 in, Hook Opening Width Not Applicable, Hardware Included Rigging Chain, Color Red, Beam Type Lifting Beam, Spread Adjustment Increments Not Applicable, Minimum Material Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.