Zoro Homepage

Round Style Hand Held Stretch Wrapper, 3.375 W x 9.125 L, Black

  • Mfr # SW-HAND-R

  • Zoro # G5435860


product price: $67.29
/ea

Key Features

Features
Lightweight and freewheeling dispenser. Maintain precise tension control assuring a tight, smooth application. Bent, foam covered handle reduces both bending and fatigue. Operators can apply the bottom row just as tight as the top
Width
3.375
Length
9.125
Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-HAND-R
Zoro #
G5435860
UPC #
691215038188
Country of Origin
China

Dimensions

Width
3.375
Length
9.125
Height
15.625
Size
9.125 x 3.375 x 15.625
Depth
9.125

Details

Item
Round Style Hand Held Stretch Wrapper
Features
Lightweight and freewheeling dispenser. Maintain precise tension control assuring a tight, smooth application. Bent, foam covered handle reduces both bending and fatigue. Operators can apply the bottom row just as tight as the top
Color
Black
Material
Steel
Gauge - Stretch Wrap
42
For Use With
The hand held stretch wrapper is a lightweight, freewheeling dispenser that maintains precision tension control that insures a tight, smooth application.

Description

Round Style Hand Held Stretch Wrapper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.