Shop VESTIL
Additional $425.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hand-Pump/DC Stacker, 2,000 lb
- Mfr # SE/HP-98
- Zoro # G5580919
product price:Â
$
5,690.99
/ea
Key Features
Overall Height
98"
Overall Width
28-3/4"
Material
Steel
Color
Yellow
Load Capacity
2000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SE/HP-98
- Zoro #
- G5580919
- UPC #
- 691215062510
- Country of Origin
- China
- Material
- Steel
- Color
- Yellow
- Load Capacity
- 2000 lb
- Item
- Hand Pump/Powered Stacker,98"
- Assembled
- Yes
- Voltage
- 12V
- Includes
- (1) Steel Hand Pump DC Powered Stacker with Fixed Forks and Legs
Dimensions
- Overall Height
- 98"
- Overall Width
- 28-3/4"
- Platform Length
- 65.375"
Description
Hand Pump/Powered Stacker,98 In.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.