Vestil
Hand Pump/Powered Stacker, Load Cap. 2000 lb.
Mfr # SE/HP-63
Zoro # G5580928
Item requires special delivery charges. A $325.00 per item surcharge will be applied.
$4,130.99
Free 30-Day Returns
Key Features
- Overall Height 81-7/8"
- Overall Width 28-3/4"
- Load Capacity 2000 lb.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACHINING & WELDING BY OLSEN, INC. M&W 3/8" Style C J-hook 11655-6
- BLICKLE Swivel Plate Caster, Solid Rbber, 4", Brake L-POEV 102KA-12-FI-SB
- KELLEY Misc, Spring 3-7/16"Dia X 36-1/2" 62 Coi 705-624
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 32"W x 11-1/4"H 30E992
- VESTIL Manual Hand Winch Stacker, 770 lb. VWS-770-AA
- VESTIL MANUAL STACKER NARROW MAST ADJ FORKS/LEGS 1K VHPS-NM-1000-AA
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 63 IN SL-63-AA
- VESTIL Manual Stacker Adj. Legs/Forks 2.2K VHPS-2200-AA
- VESTIL Powered Lift Adjustable Stacker, Load Cap. 2000 lb. SL-150-AA
- VESTIL 12V Single Counter Balance Stacker DRLT-CB-54-MDPL
- Vestil Lifting Trucks