This item is Discontinued.
This item is Discontinued.
Hand Truck Moving Pad (Discontinued)
Mfr #
QPC-HT
Zoro #
G0985026
UPC # 691215058667
Country of Origin China
Category Hand Truck Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QPC-HT
- Zoro #
- G0985026
- UPC #
- 691215058667
- Country of Origin
- China
Dimensions
- Overall Height
- 55
- Overall Length
- 0.125
- Overall Width
- 16
- Platform Length
- 0.125"
- Width
- 16
- Depth
- 0.125
- Height
- 55
- Length
- 0.125
Details
- Material
- Polyester/Cotton
- Color
- Blue
- Item
- Hand Truck Moving Pad
- Assembled
- Yes
- For Use With
- Features
- Soft material cushions and protects important products. Unique construction minimizes scratches. Quilt size covers a large amount of surface area. Light weight design is easy to move to different locations
- Includes
- (1) Polyester/Cotton Woven Hand Truck Moving Pad with Velcro Straps
- Application
- Cushion and protect furniture, machinery, and electronic equipment.
- Product Type
- Hand Truck Moving Pad
Description
Hand Truck Moving Pad
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.